Beli welding face shield di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Welding Face Shield
    Mulai

    Rp1.299.900

    TRUSCO Welding Face Shield
    Deskripsi:
    Purpose: Welding and fusing work up to degree of shielding No.11.
    atribut:
    • Material: (Headgear) plastic
    • Weight (g): 380
    • Plate Size (mm): 25x97x140 (front plate)
    • Degree of Shading: (Main tetrahedron (large)/previous plate (small)) #3.0/#9 (ANSI)
    • Dimensions (VeticalxHorizontalxDepth)(mm): 210x145x75
    • Material (surface body): Polycarbonate (PC) resin
    • Purpose of Use: For welding and blowing work of shielding degree #8 (TBM-500W)to #11 (TBM-503W). (when double alignment)
  2. KRISBOW Pelindung Kepala dan Face Shield
    Mulai

    Rp98.900

    KRISBOW Pelindung Kepala dan Face Shield
    atribut:
    • Material: ABS
    • Type: Faceshield
  3. Kennedy Welding Shield
    Mulai

    Rp189.900

    Kennedy Welding Shield
    Deskripsi:
    The entry level to the Kennedy helmet range. Lifts up over brow strap when not in use and accepts plain and tinted lenses which are available separately. Lens size: 4 1/4Inch x 3 1/4Inch. Welding lens not included.
    atribut:
    • Standards Met: CE EN 175
    • Shield Shell Type: Short Shell
    • Product Type: Helmet
    • Helmet Color: Black
    • Product Number: 6116108000
  4. SELLSTROM Full Face Shield System
    Mulai

    Rp549.900

    SELLSTROM Full Face Shield System
    Deskripsi:
    The crown on these faceshields cover the forehead and part of the top of the head to protect against splash and impact from flying debris.
    atribut:
    • Compatible with Brand: Sellstrom
    • Face Shield Type: Face Shield Assembly
    • Includes Anti-Static Visor Coating: No
    • Includes Scratch-Resistant Visor Coating: No
    • Reusability: Reusable
  5. TOSEKI Professional Safety Harness Big Hook+Absorber
    Mulai

    Rp349.900

    TOSEKI Professional Safety Harness Big Hook+Absorber
    Deskripsi:
    - Multifunction. - Impact indicator.
    atribut:
    • Color: Orange+Black
    • Material: Polyester
    • Size (mm): 45.0
    • Chest Width (mm): 45
    • Dimension Harness: Free Size
    • Dimensions (cm): 30.7x18x11.5
    • Hook Material: Steel
    • Hook Thickness (mm): 5.0
    • Hook Weight (g/pc): 360.0
    • Lanyard Length (m): 1.8
    • Maximum Safe Drop (kg): 120.0
    • Rope Length (m): 1.2
    • Tensile Strength (kN): 22
  6. TRUSCO Plastic Welding Shield
    Rating:
    100% of 100
    (2)
    Mulai

    Rp729.900

    TRUSCO Plastic Welding Shield
    Deskripsi:
    For arc welding work
    atribut:
    • Facepiece Dimension (Width x Length) (mm): 400 x 300
    • Material: Polypropylene (PP)
    • Specifications: Light-Shielding Plate Size (JIS) 105 x 50mm (Sold Separately) (ANSI) 108 x 51mm (Sold Separately)
    • Type: Helmet Mounted
    • Weight (g): 350
    • Purpose of Use: For arc welding work.
  7. KRISBOW Face Shield dengan Pelindung Kepala
    Mulai

    Rp349.900

    KRISBOW Face Shield dengan Pelindung Kepala
    Deskripsi:
    Pelindung wajah inovasi terbaru unruk membantu Anda bekerja dengan lebih aman dan efektif. Bagian lensa visor depan terbuat dari bahan polikarbonat transparan untuk memaksimalkan pandangan, dengan tambahan visor bagian dalam berwarna gelap sebagai pelindung tambahan serta kemudahan melihat permukaan lebih jelas saat mengelas. Dilengkapi dengan headgear untuk melindungi kepala dari percikan, partikel, dan puing yang beterbangan. Cocok untuk kegiatan grinding dan welding.
  8. GOSAVE Welding Helmet Auto Darkening
    Mulai

    Rp209.900

    GOSAVE Welding Helmet Auto Darkening
    atribut:
    • Filter Size (cm): 110x90x8.5
    • Active Viewing Area (mm): 93x43
    • Light Shadow Status: 4
    • Light Setting: Bagian kiri luar
    • Transfer Time (s): 1/20000
    • Power Supply: Battery Lithium and Surya Panel
    • Operating Temperature (°C): -10 to 55
  9. CIG Head Protection Visor+Head Gear Titan
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    CIG Head Protection Visor+Head Gear Titan
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  10. TRUSCO Face Shield
    Mulai

    Rp349.900

    TRUSCO Face Shield
    atribut:
    • Specification: ANSI standard product (Z87)
    • Weight (g): 251
    • Lens Color: Clear
    • Material (Lens): Polycarbonate (scratches prevention processing)
    • Wearing Method: Direct head
  11. TRUSCO LED Signal Light
    Mulai

    Rp459.900

    TRUSCO LED Signal Light
    Deskripsi:
    Use:For general site of work.
    atribut:
    • Color: Red
    • Continuous Opreration Time: 60 hours (Using Alkaline Batteries)
    • Number of Using LED (Piece): 8
    • Power: AA Batteries x 2 (Not Included)
    • Purpose of Use: For General Work Site.
  12. Yamamoto Welding Face Shield
    Mulai

    Rp999.900

    Yamamoto Welding Face Shield
    atribut:
    • Material: Impact resistant nylonImpact resistant nylon
    • Compatible Shading Plate Size (mm): 105x50 (sold separately)
    • Flip-up Window Size (width x height) (mm): 95x42
    • Inner Lens Window Size (width x height) (mm): 93x45
  13. TRUSCO Talf Welding Face Shield
    Mulai

    Rp1.299.900

    TRUSCO Talf Welding Face Shield
    Deskripsi:
    -Lined double layer face shield that can be used for welding/blowing work.-Can be attached to a helmet without mounting brackets.-It is a lined face shield that cuts infrared rays.-ANSI Z87 + Compliant Product -For welding and blowing work of shading ° #8 to #11. (when double alignment)
    atribut:
    • Face Dimension (DxLxW): 75x210x145mm
    • Shielding°: Face #3/Front Plate #9
    • Face Lens Color: Green
    • Main Face (Large): Shading° #3 (ANSI)
    • Front Plate (Small): Shading° #6 to #9 (ANSI)
    • Front Plate Dimension: 25x97x140mm
    • Face Material: Polycarbonate (PC) resin
    • Headgear Materials: Plastic
    • Purpose of Use: For welding and blowing work of shading degree #8 to #11. (when double alignment)
  14. NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Deskripsi:
    -An adhesive cloth tape using PET wooly flat thread for weft.-The feeling of use has been improved with smooth touch.-Low odor type adhesive is used.
    atribut:
    • Thickness: 0.23mm
    • Viscosity: 3.2N/10mm
    • Tensile Strength: 46N/10mm
    • Base Material: Gaffer Tape + PET Wooly
    • Adhesive Materials: Rubber
    • W x L: 50mmx25m
  15. Nippon Resibon Mata Gerinda
    63%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  16. TRUSCO Faceshield
    Rating:
    60% of 100
    (1)
    Mulai

    Rp499.900

  17. RHINO Kedok Las Auto Dark
    Mulai

    Rp129.900

    RHINO Kedok Las Auto Dark
    atribut:
    • Type: Auto Darkness
    • Color: Black
Daftar Harga welding face shield Terbaru March 2026
TRUSCO Welding Face ShieldRp1.299.900
KRISBOW Pelindung Kepala dan Face ShieldRp98.900
Kennedy Welding ShieldRp189.900
SELLSTROM Full Face Shield SystemRp549.900
Suji Face Shield MaskRp41.900
TOSEKI Professional Safety Harness Big Hook+AbsorberRp349.900
TRUSCO Plastic Welding ShieldRp729.900
PROTECTOR Polypropylene Welding HelmetRp389.900
KRISBOW Face Shield dengan Pelindung KepalaRp349.900
GOSAVE Welding Helmet Auto DarkeningRp209.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait